Sunny Shake 0.59 in. Thick x 1.1 in. Wide x 94 in. Length Hybrid Rigid Core Quarter Round Molding

  • Mfr # ZOR-LVT-TR-0727

  • Zoro # G522773564


original price:  $21.99 , new price: $19.79 , 10 percent off
new price:  $19.79
/ea

Key Features

Width
1.1 in
Finish
Low Gloss
Thickness
0.59 in
Color
White-Cool
Length
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0727
Zoro #
G522773564
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
1.1 in
Thickness
0.59 in
Length
94 in

Details

Finish
Low Gloss
Color
White-Cool
Item
LVT Trim
Material
Hybrid Core

Description

Introducing MSI's LVT Quarter Round Molding-the perfect finishing touch for your luxury vinyl tile flooring. Designed to seamlessly blend the edges of your floor with the wall, this molding enhances the overall look of your space while providing a polished, professional finish. Crafted with durability in mind, it’s resistant to moisture, scratches, and wear, making it ideal for high-traffic areas in your home. Its sleek design complements any decor, and the easy installation process makes it a favorite among DIY enthusiasts and professionals alike. Elevate your flooring project with our LVT Quarter Round Molding, where style meets practicality for a flawless finish.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.