
Sunny Shake 0.59 in. Thick x 1.42 in. Wide x 94.49 in. Length Hybrid Rigid Core End Cap Molding
Mfr # ZOR-LVT-TR-0731
Zoro # G022773569
original price: $43.99
10% off
new price: $39.59
/eaKey Features
Thickness
0.59 in
Width
1.42 in
Color
White-Cool
Length
94.49 in
Material
Hybrid Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVT-TR-0731
Zoro #
G022773569
UPC #
-
Country of Origin
Viet Nam
Dimensions
Thickness
0.59 in
Width
1.42 in
Length
94.49 in
Details
Color
White-Cool
Material
Hybrid Core
Item
LVT Trim
Finish
Low Gloss
Description
Introducing MSI's End Cap Molding-the ultimate finishing touch for your luxury vinyl tile flooring. Perfectly designed to create a smooth and stylish transition where your flooring meets doorways, this molding adds a refined, professional look to any space. Built with durability in mind, it withstands daily wear while maintaining its elegant appearance, ensuring your floors look flawless for years to come. With its versatile design and easy installation, the End Cap Molding seamlessly integrates with any decor, enhancing the overall aesthetic of your home. Elevate your flooring project with this essential detail, where superior craftsmanship meets timeless style.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.