
Sunny Shake 0.59 in. Thick x 1.77 in. W x 94.49 in. L Hybrid Rigid Core Surface Reducer Molding
Mfr # ZOR-LVT-TR-0732
Zoro # G522773540
product price: $44.05
/eaKey Features
Material
Hybrid Core
Color
White-Cool
Width
1.77 in
Thickness
0.59 in
Length
94.49 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVT-TR-0732
Zoro #
G522773540
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
1.77 in
Thickness
0.59 in
Length
94.49 in
Details
Material
Hybrid Core
Color
White-Cool
Item
LVT Trim
Finish
Low Gloss
Description
Introducing MSI's Surface Reducer Molding-the perfect solution for creating smooth, seamless transitions between different flooring heights. Whether you're connecting luxury vinyl, laminate, or hardwood floors to lower surfaces like tile or concrete, this molding ensures a flawless connection while enhancing the aesthetic appeal of your space. Engineered for durability, it’s built to withstand everyday wear and tear, maintaining its sleek and stylish appearance over time. With its easy installation and versatile design, our Surface Reducer Molding effortlessly complements any decor, adding a professional, cohesive finish to your flooring project. Achieve a polished, enduring look that combines style with functionality, making your home truly stand out.
Restrictions
This item has been restricted from sale in the following states:
AK | HI | PR | VI | GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.