Harper Granger Oak 7 in. x 48 in. 4.4mm 12mil Waterproof Rigid Core LVP Flooring, 605PK

  • Mfr # AKVRCGROA7X48-4412-PL

  • Zoro # G308413608


product price:  $2,760.99
/pk 605, $4.56/ea
Additional $635.00 delivery surcharge applies per item.
See details

Key Features

Length
48.03 in
Height
0.17 in
Thickness
0.17 in
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCGROA7X48-4412-PL
Zoro #
G308413608
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
48.03 in
Height
0.17 in
Thickness
0.17 in
Width
7.13 in

Details

Color
Granger Oak
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade
Collection
Harper

Description

Harper Granger Oak Luxury Vinyl Plank Flooring creates a beach-inspired atmosphere with light brown tones and subtle knots and grains for an authentic wood-look aesthetic. These 7x48 planks feature natural color variation that brings warmth and character to residential and light commercial spaces without the maintenance concerns of traditional hardwood. Built with a 4.4mm rigid core and pre-attached engineered acoustic pad, this flooring delivers both stability and underfoot comfort while naturally reducing sound transmission throughout the space. A 12mil wear layer provides dependable protection against everyday wear, scratches, and stains, making this flooring well suited for both residential and light commercial environments where durability and performance matter. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other wet-prone areas, while the rigid core permits installation on any grade level without subfloor preparation concerns. Installation requires no acclimation period, allowing you to move from purchase to finished floors using the straightforward click-locking system without adhesives or specialized tools. NSF, Greenguard Gold, and FloorScore certification demonstrate responsible manufacturing standards and commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding enable seamless transitions and professional-quality installation throughout your project.


  • Plank Size: 7 in. W x 48 in. L x 4.4mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Light brown tones with subtle knots and grains for authentic wood-look aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear
  • 4.4mm thickness provides a stable feel underfoot and helps reduce sound transmission; radiant heating compatible
  • Sweep regularly and mop with a damp cloth and mild detergent; no waxing required
  • Creates a beachy, relaxed atmosphere with light brown tones that evoke coastal, sun-inspired elegance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products