Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunset Silver Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK

  • Mfr # ZOR-PNL-0131

  • Zoro # G904947224


original price: $87.79
19% off
new price: $70.25
/pk 6, $11.71/ea

Key Features

Width
6.5
Thickness
6.25
Size
6.5x18
Material
Quartzite
Color
Sunset Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0131
Zoro #
G904947224
UPC #
-
Country of Origin
China

Dimensions

Length
18
Width
6.5
Thickness
6.25
Size
6.5x18
Height
6.25

Details

Material
Quartzite
Color
Sunset Silver
Finish
Splitface
Weight
30.78
Application
Floor & Wall
Coverage Area
6 Sq. ft

Description

MSI’s Sunset Silver 6 in. x 18 in. Splitface Stacked Stone corner panel is crafted from fe quartzite. Its mix of gorgeous grey hues offers a sophisticated yet organic look that make it a stand-out among other natural stones its class. Use this quartzite ledger corner panel to add finishing touch to your project of accent walls, backsplashes, or fireplace surrounds — doors out or—the choice is yours and the possibilities are endless! in. Whether you prefer traditional décor or something more contemporary, this versatile stacked stone will enhance your residential or commercial space for years to come

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.