Taos Interlocking 13 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0133

  • Zoro # G904415075


original price:  $219.99 , new price: $109.99 , 50 percent off
new price:  $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Length
14
Width
13.5
Thickness
4.25
Size
13.5x14
Color
Taos Interlocking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0133
Zoro #
G904415075
UPC #
-
Country of Origin
China

Dimensions

Length
14
Width
13.5
Thickness
4.25
Size
13.5x14

Details

Color
Taos Interlocking
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
35
Coverage Area
10.4 Sq. ft

Description

Refresh the look of your home and add modern style with this MSI Taos Interlocking pattern glass mosaic tile. it features cool gray and warm gold and brown tones with a mosaic look that is perfect for showers, accent walls or kitchen backsplashes. this crystallized glass tile can be installed inside or outside residential or commercial spaces and the tiles are arranged on 11.73 in. x 12.83 in. mesh sheets for simple installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.