This item is Discontinued.

Msi Taos Picket 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0132

Taos Picket 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0132
  • Zoro # G404415070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0132
Zoro #
G404415070
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
13.125
Thickness
4.5
Size
13.125x13.25

Details

Color
Taos
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
35
Coverage Area
9.7 Sq. ft

Description

Refresh the look of your home and add modern style with this MSI Taos Picket pattern glass mosaic tile. it features cool gray and warm gold and brown tones with a picket pattern that is perfect for showers, countertops, accent walls or kitchen backsplashes. this crystallized glass tile can be installed inside or outside residential or commercial spaces and the tiles are arranged on 12 in. x 12 in. mesh sheets for simple installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.