This item is Discontinued.

Msi Tektile Crosshatch Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK ZOR-PT-0342

This item is Discontinued.

Msi

Tektile Crosshatch Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (Discontinued)

Mfr # ZOR-PT-0342
Zoro # G504415017
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0342
Zoro #
G504415017
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
12
Thickness
3.75
Size
12x24
Height
3.75

Details

Material
Porcelain
Color
CROSSHATCH GRAY
Tile Use
Floor&Wall
Finish
Matte
Weight
61.81
Coverage Area
14 Sq. ft

Description

MSI’s Tektile Crosshatch gray 12 in. x 24 in. glazed porcelain tile is nothing short of trend-setting. subtle yet stunning, it offers all the texture and dimension you'd expect from a modern fabric-inspired tile. plus, it's ultra-durable and low-maintenance. an intriguing departure from traditional floor and wall tiles, you can mix and match this neutral hued matte tile with others in the textile collection to achieve stylish, one-of-a-kind looks in a variety of living and commercial settings. often used on floors, it's also suitable for walls and countertops. choose this low sheen fabric-look tile for your installation or renovation project and enjoy the compliments. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. pair with tektile crosshatch gray 3 in. x 24 in. bullnose for a finished, professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.