Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Tektile Crosshatch Gray SAMPLE Glazed Porcelain Floor And Wall Tile ZOR-PT-0342-SAM

Tektile Crosshatch Gray SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0342-SAM
  • Zoro # G105837584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0342-SAM
Zoro #
G105837584
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CROSSHATCH GRAY
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Tektile Crosshatch gray glazed porcelain tile is nothing short of trend-setting. subtle yet stunning, it offers all the texture and dimension you'd expect from a modern fabric-inspired tile. plus, it's ultra-durable and low-maintenance. an intriguing departure from traditional floor and wall tiles, you can mix and match this neutral hued matte tile with others in the textile collection to achieve stylish, one-of-a-kind looks in a variety of living and commercial settings. often used on floors, it's also suitable for walls and countertops. choose this low sheen fabric-look tile for your installation or renovation project and enjoy the compliments. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. pair with tektile crosshatch gray bullnose for a finished, professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.