This item is Discontinued.

Msi Tektile Lineart Ivory 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK ZOR-PT-0345

Tektile Lineart Ivory 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (Discontinued)

  • Mfr # ZOR-PT-0345
  • Zoro # G004414770
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0345
Zoro #
G004414770
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
12
Thickness
3.75
Size
12x24
Height
3.75

Details

Material
Porcelain
Color
LINEART IVORY
Tile Use
Floor&Wall
Finish
Matte
Weight
61.81
Coverage Area
14 Sq. ft

Description

MSI’s Tektile Graphic Ivory 12 in. x 24 in. glazed porcelain tile is nothing short of trend-setting. subtle yet stunning, it offers all the texture and dimension you'd expect from a modern fabric-inspired tile. plus, it's ultra-durable and low-maintenance. an intriguing departure from traditional floor and wall tiles, you can mix and match this neutral hued matte tile with others in the textile collection to achieve stylish, one-of-a-kind looks in a variety of living and commercial settings. often used on floors, it's also suitable for walls and countertops. choose this low sheen fabric look porcelain tile for your installation or renovation project and enjoy the compliments. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. pair with tektile lineart ivory 3 in. x 24 in. bullnose for a finished, professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.