This item is Discontinued.

Msi Tektile Lineart Ivory Bullnose 3 In. X 24 In. Glazed Porcelain Wall Tile, 14PK ZOR-PT-TR-0211

This item is Discontinued.

Msi

Tektile Lineart Ivory Bullnose 3 In. X 24 In. Glazed Porcelain Wall Tile, 14PK (Discontinued)

Mfr # ZOR-PT-TR-0211
Zoro # G404415148
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0211
Zoro #
G404415148
UPC #
-
Country of Origin
Italy

Dimensions

Length
24.25
Width
6.1
Thickness
3.15
Size
6.1x24.25
Height
3.15

Details

Material
Porcelain
Color
LINEART IVORY
Tile Use
Wall
Finish
Matte
Weight
31.5
Coverage Area
14 Sq. ft

Description

MSI’s Tektile Lineart Ivory gray 3 in. x 24 in. glazed porcelain Bullnose wall tile offers all the texture and dimension you'd expect from a modern fabric-inspired tile. designed to coordinate with MSI’s tektile collection, this distinctive trim piece combines a matte finish with a low sheen - adding a professional, streamlined look to any install. use it to enhance countertops and backsplashes with a smooth, finished edge or as a decorative trim to add a touch of trendiness to nearly any space. this porcelain bull nose tile looks stunning when used in place of traditional baseboard - especially when it's paired with a tile from the tektile collection. suitable for residential and light commercial installations, it puts the finishing touch on any number of projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.