Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Tektile Lineart Ivory SAMPLE Glazed Porcelain Floor And Wall Tile ZOR-PT-0345-SAM

Tektile Lineart Ivory SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0345-SAM
  • Zoro # G005837714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0345-SAM
Zoro #
G005837714
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
LINEART IVORY
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Tektile Graphic Ivory glazed porcelain tile is nothing short of trend-setting. subtle yet stunning, it offers all the texture and dimension you'd expect from a modern fabric-inspired tile. plus, it's ultra-durable and low-maintenance. an intriguing departure from traditional floor and wall tiles, you can mix and match this neutral hued matte tile with others in the textile collection to achieve stylish, one-of-a-kind looks in a variety of living and commercial settings. often used on floors, it's also suitable for walls and countertops. choose this low sheen fabric look porcelain tile for your installation or renovation project and enjoy the compliments. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. pair with tektile lineart ivory bullnose for a finished, professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.