
Terra Ellipse 12 in. x 12 in. Glossy Glass Mosaic Wall Tile, 15PK
Mfr # ZOR-MD-0635
Zoro # G915482547
product price: $173.99
/pk 15, $11.60/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
11.81 in
Thickness
0.24 in
Color
Terra Ellipse
Material
GLASS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-MD-0635
Zoro #
G915482547
UPC #
-
Country of Origin
China
Dimensions
Length
11.81 in
Width
11.81 in
Thickness
0.24 in
Details
Color
Terra Ellipse
Material
GLASS
Shape
Square
Finish
Glossy
Description
Terra Glossy Ellipse Mosaic Tile brings a warm pink terracotta color to your space, crafted from recycled glass for a sustainable touch. Its glossy finish adds a sleek, reflective quality, while the mesh backing ensures easy installation. Perfect for stylish accent walls, backsplashes, and even residential floors, this versatile tile delivers both beauty and eco-friendly charm, enhancing any interior with a modern yet earthy vibe.
- • Grade 1, first-quality glass mosaic tile for wall use.
- • Unglazed, glossy finish with a high sheen and low variation in tone
- • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- • Completely frost resistant for indoor or some outdoor applications
- • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.