
Terra Ellipse Sample in. Glossy Glass Mosaic Wall Tile
Mfr # ZOR-MD-0635-SAM
Zoro # G515482541
product price: $8.59
/eaSold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.24 in
Color
Terra Ellipse
Material
GLASS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0635-SAM
Zoro #
G515482541
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Width
4 in
Thickness
0.24 in
Details
Color
Terra Ellipse
Material
GLASS
Shape
Square
Finish
Glossy
Description
Terra Glossy Ellipse Mosaic Tile brings a warm pink terracotta color to your space, crafted from recycled glass for a sustainable touch. Its glossy finish adds a sleek, reflective quality, while the mesh backing ensures easy installation. Perfect for stylish accent walls, backsplashes, and even residential floors, this versatile tile delivers both beauty and eco-friendly charm, enhancing any interior with a modern yet earthy vibe.
- • Grade 1, first-quality glass mosaic tile for wall use.
- • Unglazed, glossy finish with a high sheen and low variation in tone
- • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- • Completely frost resistant for indoor or some outdoor applications
- • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.