
Terra Onyx Sample Matte Porcelain Mesh Mounted Mosaic Tile
Mfr # ZOR-MD-0598-SAM
Zoro # G010632977
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Length
4 in
Width
4 in
Thickness
0.35 in
Size
4 in. x 4 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0598-SAM
Zoro #
G010632977
UPC #
-
Country of Origin
India
Dimensions
Length
4 in
Width
4 in
Thickness
0.35 in
Size
4 in. x 4 in.
Details
Material
Porcelain
Color
Onyx
Shape
Square
Finish
Matte
Application
Wall & Residential Floors
Description
Unveil the comforting allure of the Terra Onyx Tile. These inviting rectangular tiles radiate a soothing beige hue, accentuated by a matte finish. Supported by a mesh backing, these mosaics effortlessly streamline the installation process. Whether your intention is to fashion chic accent walls, mesmerizing backsplashes, or even elevate residential floors, these extraordinary porcelain tiles seamlessly merge traditional and contemporary design. Immerse your space in a realm of unparalleled beauty as you embark on a transformative journey with these remarkable tiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.