
Terrado Peninsula SAMPLE Earth Manufactured Stacked Stone
Mfr # ZOR-PNL-0007-SAM
Zoro # G405837277
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Concrete
Color
Terrado Peninsula
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0007-SAM
Zoro #
G405837277
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Concrete
Color
Terrado Peninsula
Finish
Natural
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
TERRADO manufactured stacked stone offers a refined traditional look featuring warm rustic brown tones and naturally varied shapes. With exquisitely engineered artistry that minimizes color variations, this manufactured stacked stone is specifically designed for installation efficiency and requires no maintenance. It adds color, dimension, and beauty to your space, making it the affordable choice for enhancing architectural features, fireplace facades, feature walls and more. Bayside Earth casts the authentic look and feel of natural stone in every box of carefully chosen pieces. Matching corners are available to give your project that finished touch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.