
Terrazo Glacier SAMPLE Porcelain Paver Tile
Mfr # ZOR-LSC-0114-SAM
Zoro # G305838749
product price: $3.39
/eaSold in multiples of 3 for $10.17
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
TERRAZO GLACIER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0114-SAM
Zoro #
G305838749
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
TERRAZO GLACIER
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Terrazo Glacier Premium Paver soft white background with flecks of gray and white for a modern take on a timeless classic. Use them to beautiful floors, patios, pool decks, walkways, and other features throughout residential and commercial properties Unapologetically elegant, Porcelain Pavers are also impressively durable, frost and stain resistant, and they don’t require sealing offers high slip-resistance—and even hot climates this innovative paver stays bare-foot comfortable. Allowing for supreme design flexibility, pavers can be set on grass, sand set, or installed with mortar over a concrete bed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.