Tessere Pattern 12 in. x 12 in. Polished Marble Mosaic Floor And Wall Tile, 10PK

  • Mfr # ZOR-MD-0634

  • Zoro # G015482614


original price:  $219.99 , new price: $131.99 , 40 percent off
new price:  $131.99
/pk 10, $13.20/ea
Free Shipping & Returns

Key Features

Length
12.01 in
Width
12.01 in
Thickness
0.31 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0634
Zoro #
G015482614
UPC #
-
Country of Origin
China

Dimensions

Length
12.01 in
Width
12.01 in
Thickness
0.31 in
Height
0.23 in

Details

Material
Marble
Shape
Square
Color
Tessere
Finish
Polished

Description

Tessere Pattern Mosaic Tile showcases warm white marble beautifully accented by subtle charcoal, beige, and taupe veins for a sophisticated look. Its Polished finish enhances the natural elegance, while the mesh backing allows for easy installation. Perfect for stylish accent walls, backsplashes, and even residential floors, this versatile tile effortlessly elevates any interior with its timeless design and luxurious appeal.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products