Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Textalia SAMPLE Glass Mesh-Mounted Mosaic Tile ZOR-MD-0169-SAM

Textalia SAMPLE Glass Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0169-SAM
  • Zoro # G505837528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0169-SAM
Zoro #
G505837528
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Textalia
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample

Description

MSI’s Tektalia recycled glass subway tile strikes the perfect balance between traditional and contemporary with neutral colorways of gray and greige. combining two of todays hottest trends subway tile and fabric, linen, and denim looks this recycled glass mosaic is the epitome of chic. durable, low-maintenance, and highly versatile, there is no better way to give your residential or light use commercial space a touch of timeless luxury. it is perfectly suited for a kitchen backsplash, but why stop there. you can also use it on countertops, accent walls, shower walls, or to give a nook distinct personality. pair tektalia with coordinating tektile porcelain tile for signature style. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.