Zoro Homepage

TITAN 18 HX AI A2XWIG-616US

  • Mfr # TITAN18HXA2616

  • Zoro # G722606549


product price: $6,846.99
/ea
Free Shipping & Returns

Key Features

Number of Occupied Memory Slots
2
Number of Thunderbolt 5 Ports
2
Color
Core Black
Number of Cells
4-cell
Charger Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TITAN18HXA2616
Zoro #
G722606549
UPC #
824142419656
Country of Origin
China

Dimensions

Height
1.26 in
Width
15.9 in
Screen Size
18 in

Details

Number of Occupied Memory Slots
2
Number of Thunderbolt 5 Ports
2
Color
Core Black
Number of Cells
4-cell
Charger Included
Yes
Brightness
1000 Nit
Front Camera/Webcam
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Infrared Camera
Yes
Energy Star
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Drive Type
SSD
AI-powered
Yes
Cover Material
Magnesium Aluminum Alloy
Bluetooth
Yes
Network (RJ-45)
Yes
Copilot Key
Yes
NPU Name
AI Boost
GPU Boost Clock
Up to 2160 MHz
Graphics Controller Model
GeForce RTX 5080
Display Screen Type
LCD
Features
DLSS 4.0 Technology
Graphics Memory Accessibility
Dedicated
Contrast Ratio
2,000,000:1
Display Screen Technology
True Color Technology
Included Charger Power
400 W
Maximum Supported System Memory
96 GB
Graphics Memory Technology
GDDR7
Camera Privacy Shutter
Yes
Maximum Turbo Speed
5.50 GHz
Processor Core
Tetracosa-core (24 Core)
Color Gamut
100% DCI-P3
HDMI
Yes
Installed Slot Memory Configuration
2 x 32GB
Keyboard Backlight
Yes
Number of USB 3.2 Gen 2 Type-A Ports
3
NPU Performance
13 TOPS
Windows Hello Compatible
Yes
Item
Gaming Notebook
Total Number of Memory Slots
2
Wireless LAN Standard
IEEE 802.11be
Ram Capacity
16 GB
Speakers
Yes
USB Power Delivery Support
Yes
Speaker Power Details
4 x 2W, 2 x 2W Woofer
Total Solid State Drive Capacity
4 TB
Processor Speed
2.10 GHz
Product Line
Titan 18 HX AI
SSD Form Factor
M.2
Screen Resolution
3840 x 2400
System Memory Speed
6400 MHz
Total Number of USB Ports
3
Wi-Fi Generation
Wi-Fi 7
Standard Refresh Rate
120 Hz
Screen Mode
UHD+
Microprocessor
Core Ultra 9
Wireless LAN
Yes
Standard Memory
64 GB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.