Zoro Homepage

Titan Interlocking Pattern Random Sized Porcelain/Stone Tile In Black, 10PK

  • Mfr # ZOR-MD-0244

  • Zoro # G804414345


product price: $204.99
/pk 10, $20.50/ea
Free Shipping & Returns

Key Features

Length
15.38
Width
12.63
Thickness
4.13
Size
12.63x15.38
Material
Mosaic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0244
Zoro #
G804414345
UPC #
-
Country of Origin
China

Dimensions

Length
15.38
Width
12.63
Thickness
4.13
Size
12.63x15.38
Height
4.13

Details

Material
Mosaic
Color
Titan Interlocking
Tile Use
Floor & Wall
Finish
Mixed
Weight
35
Coverage Area
9.8 Sq. ft

Description

Add a splash of modern styling to your decor with Titan Interlocking mosaic tile. a seemingly random blend of black/gray porcelain and stone strips forms this 12 in. x 12 in. mesh-mounted tile, infusing your space with a clean look and a contemporary ambience. the mixed-sheen, mixed-finish tiles from MSI will invigorate any residential or commercial setting and are versatile enough to be used outside or on a fireplace surround. they look particularly ravishing as kitchen backsplash or bath wall and work stunningly as a countertop surface or feature wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.