Touch Free Bathrom Faucet 420 - 811 Chrome

  • Mfr # ZOR-FAU-BTFCR420-811

  • Zoro # G304947244


original price:  $169.99 , new price: $135.99 , 20 percent off
new price:  $135.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Gray-Light
Width
8.1
Length
11.81
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-FAU-BTFCR420-811
Zoro #
G304947244
UPC #
-
Country of Origin
China

Dimensions

Width
8.1
Length
11.81
Height
4.5
Size
8.1x11.81
Thickness
4.5

Details

Material
Brass
Color
Gray-Light
Weight
3.9
Application
Centerset
Finish
Chrome

Description

Today's world is a touch free onein. To prevent as few germs from spreadg as possible, touch free sensor bathroom faucets are popular and out of the homein. This polished chrome faucet meets today's design needs and adds upscale flair to a bathroom or powder room For easy installation and cleang, the faucet does not clude a deckplate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.