Zoro Homepage

Tranquilla 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-SAM-0216

  • Zoro # G911328719


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Size
9 in x 7 in
Length
7 in
Material
LVT
Finish
Low Gloss
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-SAM-0216
Zoro #
G911328719
UPC #
-
Country of Origin
India

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.2 in
Width
9 in

Details

Color
Tranquilla
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Tranquilla

Description

Enhance interiors with the chic and sophisticated Tranquilla Luxury Vinyl Planks. These LVPs showcase beautiful shades of blonde, complemented by natural knots and grains, creating a minimalist appeal. The modern and sleek design imparts a timeless and invigorating ambiance, elevating the overall ambiance of any room. With a 5MM thickness, inclusive of a 4MM core and a 1MM attached pad, these planks assure an optimal blend of sturdiness and underfoot comfort. The 20MIL protective layer ensures unparalleled durability, forming a resilient shield against the rigors of daily wear and tear. Delve into the versatility of vinyl plank flooring, featuring 100% waterproof properties, an easy-to-use install locking system, and innovative ''no acclimation'' technology, allowing you to purchase and install on the same day. Whether in a commercial space or home, Tranquilla is ideal for welcoming kitchens, congregation areas, and beyond. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures both environmental safety and the well-being of your entire family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.