Zoro Homepage

Tranquilla 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-SAM-0230

  • Zoro # G111328694


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Size
9 in x 7 in
Length
7 in
Material
LVT
Finish
Low Gloss
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-SAM-0230
Zoro #
G111328694
UPC #
-
Country of Origin
Thailand

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.31 in
Width
9 in

Details

Color
Tranquilla
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Tranquilla

Description

Refine your interiors with the chic and sophisticated Tranquilla Luxury Vinyl Planks. These LVPs exhibit captivating shades of blonde, complemented by natural knots and grains, cultivating a minimalist appeal. The modern and sleek design imparts a timeless and invigorating ambiance, contributing to the overall atmosphere of any room. Featuring an 8MM thickness, encompassing a 6MM core and a 2MM attached pad, these planks ensure an optimal combination of strength and underfoot comfort. The 22MIL protective layer assures unparalleled durability, forming a resilient shield against the challenges of daily wear and tear. Explore the versatility of vinyl plank flooring, highlighting 100% waterproof properties, an easy-to-use install locking system, and innovative ''no acclimation'' technology, facilitating the purchase and installation on the same day. Whether in a commercial space or home, Tranquilla is ideal for welcoming kitchens, congregation areas, and beyond. Plus, this collection is backed by GREENGUARD Gold, FloorScore, and LEED certifications, ensuring that it is safe for the environment and your whole family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.