
Tranquilla 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0216
Zoro # G711328674
original price:Â $105.99 , new price: $63.59 , 40 percent off
new price:Â $63.59
/pk 10, $6.36/eaKey Features
Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Color
Tranquilla
Material
LVT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LVR-0216
Zoro #
G711328674
UPC #
-
Country of Origin
India
Dimensions
Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
8.98 in
Details
Color
Tranquilla
Material
LVT
Finish
Low Gloss
Weight
5.23 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Tranquilla
Description
Enhance interiors with the chic and sophisticated Tranquilla Luxury Vinyl Planks. These LVPs showcase beautiful shades of blonde, complemented by natural knots and grains, creating a minimalist appeal. The modern and sleek design imparts a timeless and invigorating ambiance, elevating the overall ambiance of any room. With a 5MM thickness, inclusive of a 4MM core and a 1MM attached pad, these planks assure an optimal blend of sturdiness and underfoot comfort. The 20MIL protective layer ensures unparalleled durability, forming a resilient shield against the rigors of daily wear and tear. Delve into the versatility of vinyl plank flooring, featuring 100% waterproof properties, an easy-to-use install locking system, and innovative ''no acclimation'' technology, allowing you to purchase and install on the same day. Whether in a commercial space or home, Tranquilla is ideal for welcoming kitchens, congregation areas, and beyond. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures both environmental safety and the well-being of your entire family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.