Travertine Blend River Rock 12 In. X 12 In. X 10 Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0441

  • Zoro # G104414298


product price:  $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
13.375
Width
12.75
Thickness
5.25
Size
12.75x13.375
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0441
Zoro #
G104414298
UPC #
-
Country of Origin
China

Dimensions

Length
13.375
Width
12.75
Thickness
5.25
Size
12.75x13.375
Height
5.25

Details

Material
Marble
Color
Travertine Blend
Tile Use
Floor&Wall
Finish
Tumbled
Weight
39
Coverage Area
9.1 Sq. ft

Description

Enhance your home's walls or countertops with this MSI Travertine Blend River Rock 12 in. x 12 in. wall tile. crafted multiple shades of yellow and gold, these stylish tiles feature various finishes, as natural stone lack uniformity. they add distinction to kitchen backsplashes, bathroom showers or accent walls. the tiles are arranged on a mesh sheet for easy installation. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.