Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trecento Calacatta Serra SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0179-SAM

  • Zoro # G305838718


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
Calacatta Serra
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0179-SAM
Zoro #
G305838718
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Calacatta Serra
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Trecento
Package qty
1 Sample

Description

Calacatta Serra luxury vinyl tile provides the refinement of natural marble in an affordable, easy-care, 100% waterproof vinyl flooring. this genuine stone look tile gives your kitchen, bathroom, bedroom, or living area project a sense of style and charm that appeal to any design aesthetic with its subtle gray veins clouds and cool white background. and is 100% waterproof, scratch, stain, and dent resistant. it features a patented locking system for ease of installation. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. in addition, calacatta serra is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.