Zoro Homepage

Trecento Carrara Avell SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0181-SAM

  • Zoro # G905838668


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
Carrara Avell
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0181-SAM
Zoro #
G905838668
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Carrara Avell
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Trecento
Package qty
1 Sample

Description

A cool white background finely laced with silvery gray veins underscores the chic, sophisticated appearance of Carrara Avell luxury vinyl tile. this waterproof vinyl flooring offers the magnificence of natural stone but the durability and affordability of lvt. for added design flexibility, the flooring is 100% waterproof, scratch, stain, and dent resistant. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. carrara avell is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble. it features a patented locking system for ease of installation. add some glamour to the bedroom, bathroom, kitchen, hallway, living room, and beyond.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.