Zoro Homepage

Trecento White Ocean SAMPLE Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0184-SAM

  • Zoro # G305838510


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
White Ocean
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0184-SAM
Zoro #
G305838510
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
White Ocean
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Trecento
Package qty
1 Sample

Description

The MSI’s White Ocean rigidcore lvt offers the elegance of natural stone in an affordable, easy-care, 100% waterproof luxury vinyl tile. with its long, linear striations and muted gray and griege tones, this marble look tile gives your project a sense of sophistication that's always on trend. it's suitable for any grade level and multiple applications, so you can use it throughout your home to create a cohesive aesthetic. from the main living area to the master bath and beyond, this kid and pet proof lvt flooring stands up to heavy traffic while also being slipesistant and quiet under foot.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.