Trecento Windsor Crest 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK

  • Mfr # ZOR-LVR-0185

  • Zoro # G304414678


product price:  $61.39
/pk 10, $6.14/ea

Key Features

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Material
Lvt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-LVR-0185
Zoro #
G304414678
UPC #
-
Country of Origin
China

Dimensions

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Width
12.32

Details

Color
Windsor Crest
Material
Lvt
Finish
Low Gloss
Coverage Area
19.37 Sq. ft
Weight
35
Application
On Grade (Ground Level)
Collection
Trecento

Description

Bold black and white floral patterns in various shapes and sizes highlight the unique beauty of windsor crest luxury vinyl tile. the 12 "x24" waterproof vinyl flooring is 100% waterproof, scratch, stain, and dent resistant. it features a patented locking system for ease of installation. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. windsor crest lvt will make a stylish statement that will have people talking from the kitchen to the bathroom and beyond.. Trecento Windsor Crest 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring,10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.