Zoro Homepage

Trecento Windsor Crest SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0185-SAM

  • Zoro # G405838564


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Limit 3 per order


Key Features

Length
12
Thickness
0.6
Color
Windsor Crest
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0185-SAM
Zoro #
G405838564
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Windsor Crest
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Trecento
Package qty
1 Sample

Description

Bold black and white floral patterns in various shapes and sizes highlight the unique beauty of windsor crest luxury vinyl tile. the waterproof vinyl flooring is 100% waterproof, scratch, stain, and dent resistant. it features a patented locking system for ease of installation. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. windsor crest lvt will make a stylish statement that will have people talking from the kitchen to the bathroom and beyond.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.