Zoro Homepage

Trecento Windsor Isle SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0186-SAM

  • Zoro # G405838441


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
Windsor Isle
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0186-SAM
Zoro #
G405838441
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Windsor Isle
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Trecento
Package qty
1 Sample

Description

Windsor Isle luxury vinyl tile offers a stunning, bohemian look to the bedroom, living room, kitchen, bathroom, and beyond in an affordable, low-maintenance, 100% waterproof vinyl flooring. it features an eclectic mix of ivory, gray, black, and white floral patterns for a one-of-a-kind style. suitable for any grade level and multiple applications, the windsor isle tile is scratch, stain, and dent resistant, as well as slipesistant and quiet underfoot so you can enjoy your stunning space for years to come

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.