Zoro Homepage

Trevi Silver Pattern SAMPLE Matte Porcelain Paver

  • Mfr # ZOR-LSC-0171-SAM

  • Zoro # G707100772


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Width
4
Material
PORCELAIN
Color
GRAY-LIGHT
Finish
MATTE
Height
1.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0171-SAM
Zoro #
G707100772
UPC #
-
Country of Origin
Spain

Dimensions

Length
4
Width
4
Thickness
1.89
Height
1.89

Details

Material
PORCELAIN
Color
GRAY-LIGHT
Finish
MATTE
Weight
2.9
Application
Floor
Package qty
1 Sample

Description

MSI's Trevi Silver Paver features soothing hues Use them to beautiful floors, patios, pool decks, walkways, and other features throughout residential and commercial properties Unapologetically elegant, Arterra Porcelain Pavers are also impressively durable, frost and stain resistant, and even in hot climates this innovative paver stays barefoot comfortable Allowing for supreme design flexibility, Arterra pavers can be set on grass, sand set, or installed with mortar over a concrete bed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.