Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Trevi Silver SAMPLE Matte GrayLight Porcelain Pool Coping ZOR-LSC-0164-SAM

Trevi Silver SAMPLE Matte GrayLight Porcelain Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0164-SAM
  • Zoro # G007100793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0164-SAM
Zoro #
G007100793
UPC #
-
Country of Origin
Italy

Dimensions

Length
4
Width
4
Thickness
2
Height
2

Details

Material
PORCELAIN
Color
GRAY-LIGHT
Finish
MATTE
Weight
2.9
Application
Floor
Package qty
1 Sample

Description

MSI'sTrevi Silver pool coping features gorgeous and fine graining for the timeless look of natural hardwood With pleasingly neutral tones in a durable and easycare porcelain, this versatile matte finish pool coping is the definition of affordable luxury It adds the perfect finishing touch to any number of residential or commercial projects including pool edges, dividing walls, and steps Unapologetically elegant, this coping is also frost and stain resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.