Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trevi Silver Sample Matte Porcelain Paver Floor Tile

  • Mfr # ZOR-PT-0632-SAM

  • Zoro # G709980860


product price: $8.59
/ea

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
2 in
Size
4 x 4 x 2 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0632-SAM
Zoro #
G709980860
UPC #
-
Country of Origin
Spain

Dimensions

Length
4 in
Width
4 in
Thickness
2 in
Size
4 x 4 x 2 in

Details

Material
Porcelain
Color
Gray-Light
Finish
Matte
Application
Floor & Wall

Description

MSI's Trevi Silver Sample Premium Paver Gray Light background with flecks of gray and white for a modern take on a timeless classic. Use them to beautiful floors, patios, pool decks, walkways and other features throughout residential and commercial properties. Unapologetically elegant, Arterra Porcelain Pavers are also impressively durable, frost and stain resistant and they don't require sealing. Arterra offers high slip-resistance and even in hot climates this innovative paver stays bare-foot comfortable. Allowing for supreme design flexibility, Arterra pavers can be set on grass, sand set or installed with mortar over a concrete bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.