Zoro Homepage

Trinova Celestio Sample Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0815-SAM

  • Zoro # G515482602


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Length
4 in
Width
4 in
Thickness
0.37 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0815-SAM
Zoro #
G515482602
UPC #
-
Country of Origin
India

Dimensions

Length
4 in
Width
4 in
Thickness
0.37 in
Height
0.37 in

Details

Material
Porcelain
Color
Celestio
Shape
Rectangle
Finish
Matte

Description

Elevate your space with the timeless beauty of the Celestio Matte Tile. Inspired by the classic elegance of natural marble, this tile features soft white tones and delicate gray veining, bringing a luxurious yet understated charm to any room. The matte finish offers a modern touch while maintaining a refined, sophisticated appeal. Ideal for floors, walls, and shower surrounds, the versatile delivers a clean, seamless look that complements both residential and commercial spaces. Durable, low-maintenance, and effortlessly stylish, the Celestio Matte Tile combines classic design with modern performance, creating interiors that exude elegance and stand the test of time.


  • • Grade 1, first-quality porcelain tile for floor and wall use
  • • Glazed matte finish with a low sheen and high variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.