Zoro Homepage

Trinova Lunara Sample Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0801-SAM

  • Zoro # G715482549


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.37 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0801-SAM
Zoro #
G715482549
UPC #
-
Country of Origin
India

Dimensions

Length
4 in
Width
4 in
Thickness
0.37 in
Height
0.37 in

Details

Material
Porcelain
Color
Lunara
Shape
Rectangle
Finish
Matte

Description

Transform your space with the Lunara Matte Tile, a perfect fusion of modern design and timeless sophistication. Its soft gray hue and refined matte finish provide a versatile foundation that complements a range of styles, from contemporary minimalism to classic charm. The generously sized tile creates a seamless, streamlined look that enhances the flow and openness of any space, making it an ideal choice for floors, walls, and shower surrounds in both residential and commercial settings. Crafted for durability and low maintenance, the Lunara Tile offers a harmonious blend of beauty and functionality, delivering a serene, Polished aesthetic that stands the test of time.


  • • Grade 1, first-quality porcelain tile for floor and wall use
  • • Glazed matte finish with a low sheen and high variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.