
Tru Blue Stone 24" x 48" Matte Porcelain Paver Tile, PK1
Mfr # ZOR-LSC-0207
Zoro # G613362929
original price: $135.99 , new price: $95.19 , 30 percent off
new price: $95.19
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Thickness
0.78 in
Size
24 x 48
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LSC-0207
Zoro #
G613362929
UPC #
-
Country of Origin
Spain
Dimensions
Length
48 in
Width
24 in
Thickness
0.78 in
Size
24 x 48
Details
Material
Porcelain
Color
Blue
Shape
Rectangle
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,
Description
The haunting blue-gray shade of MSII adds understated elegance to floors, walls, bathrooms, kitchens, laundry rooms, entryways, and more. True Bluestone Arterra Pavers from MSI make a lasting impression with their sophisticated look. Easy to clean, durable, and low maintenance, these porcelain pavers are ideal for both residential and commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.