
Tru Blue Stone Sample Matte Porcelain Paver Tile
Mfr # ZOR-LSC-0207-SAM
Zoro # G913362919
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Length
4 in
Width
4 in
Thickness
0.78 in
Size
4 x 4
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0207-SAM
Zoro #
G913362919
UPC #
-
Country of Origin
Spain
Dimensions
Length
4 in
Width
4 in
Thickness
0.78 in
Size
4 x 4
Details
Material
Porcelain
Color
Blue
Shape
Rectangle
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,
Description
The haunting blue-gray shade of MSII adds understated elegance to floors, walls, bathrooms, kitchens, laundry rooms, entryways, and more. True Bluestone Arterra Pavers from MSI make a lasting impression with their sophisticated look. Easy to clean, durable, and low maintenance, these porcelain pavers are ideal for both residential and commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.