Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi True Bluestone Jumbo SAMPLE Pattern Porcelain Paver ZOR-PT-0643-SAM

True Bluestone Jumbo SAMPLE Pattern Porcelain Paver (Discontinued)

  • Mfr # ZOR-PT-0643-SAM
  • Zoro # G906890139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0643-SAM
Zoro #
G906890139
UPC #
-
Country of Origin
Spain

Dimensions

Length
4
Width
4
Thickness
0.79

Details

Material
PORCELAIN
Color
BLUE
Finish
Matte
Weight
0.5
Application
Floor
Package qty
1 Sample

Description

Large format pavers in a haunting bluegray shade add understated elegance to floors walls bathrooms kitchens laundry rooms entryways and more The True Bluestone porcelain Pavers from MSI leave a lasting impression Easy to clean durable and low maintenance these porcelain pavers are perfect for residential and commercial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.