Tuscany Beige 12 In. X 24 In. Brushed Travertine Pool Coping

  • Mfr # ZOR-LSC-0014

  • Zoro # G604411872


original price: $34.69
10% off
new price: $31.19
/ea

Key Features

Color
Tuscany Beige
Coverage Area
2 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0014
Zoro #
G604411872
UPC #
-
Country of Origin
Turkey

Details

Color
Tuscany Beige
Coverage Area
2 Sq. ft

Description

MSI’s Tuscany Beige 12 in. x 24 in. Brushed Travertine Pool Copings add a timeless Tuscan beauty for your surroundings, outdoors or indoors. Ideal for poolside’s or step treads, these are durable and have various shades of beige that create a subtle visual interest. With a bullnose on one long side, the tile provides various install options that blend seamlessly to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.