Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Tuscany Beige SAMPLE Brushed Eased Edge Travertine Pool Coping ZOR-LSC-0142-SAM

Tuscany Beige SAMPLE Brushed Eased Edge Travertine Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0142-SAM
  • Zoro # G305837551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0142-SAM
Zoro #
G305837551
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Tuscany Beige
Finish
Tumbled
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Tuscany Beige Pool Copings are crafted from natural travertine and feature soft beiges and creams. The bull nose finish allows for a smooth edge to grab while in the pool or spa. In addition, these pool copings can be used to cap stairs, planter boxes, and other architectural features. Complements a wide array of other natural stone materials to create an inviting outdoor space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.