Marzana Heritage 12 in. x 24 in. Honed Travertine Floor and Wall Tile

  • Mfr # AKTTTMARHERI12X24H-CA

  • Zoro # G404411812


original price:  $7.75 , new price: $6.95 , 10 percent off
new price:  $6.95
/ea

Key Features

Color
Heritage
Coverage Area
2 Sq. ft
Collection
Marzana
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKTTTMARHERI12X24H-CA
Zoro #
G404411812
UPC #
-
Country of Origin
Türkiye

Details

Color
Heritage
Coverage Area
2 Sq. ft
Collection
Marzana

Description

Infuse your home with refined warmth and timeless elegance with the Marzana Collection’s Heritage travertine tile. Measuring 12" x 24", this authentic natural stone showcases soft beige tones and subtle patterning that bring grounded, organic beauty to any room. The natural surface texture enhances visual depth, making it a versatile choice for floors, walls, backsplashes, and countertops in both residential and light commercial settings. Built for lasting durability, it resists fading and mildew while requiring minimal upkeep, ensuring its sophisticated appeal endures for years. Perfect for creating warm, inviting interiors, this tile blends the enduring charm of natural stone with exceptional craftsmanship.


  • Material: Travertine tile offers timeless beauty, unique character, and lasting durability
  • Finish: Honed Filled - honed surface with a smooth, refined finish created by filling the stone’s natural surface texture
  • Application: Suitable for floors, walls, showers, backsplashes, fireplace surroundings
  • Water Performance: Naturally porous; must be sealed to protect against moisture and stains. Appropriate for wet areas when properly sealed and maintained
  • Indoor/Outdoor Use: Not frost-resistant; suitable for exterior areas exposed to sun and rain, but not recommended for snow or freezing conditions.
  • Maintenance: Clean with a pH-neutral stone cleaner and reseal periodically to preserve appearance and protect the surface
  • Overage Recommendation: Order at least 10% extra to account for cuts, waste, layout adjustments, and natural variation
  • Certification: GREENGUARD Certified for low chemical emissions, contributing to healthier indoor air quality
  • (natural variation and inherent characteristics are not defects)
  • Important Note: Natural stone may include dry seams, pits, and natural fissures. These may be factory filled, and over time the filler may need periodic refilling as part of normal maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products