Tuscany Classic 18 in. X 18 in. Honed Travertine Floor And Wall Tile

  • Mfr # ZOR-NS-0089

  • Zoro # G404947144


product price:  $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

Length
18
Width
18
Thickness
0.5
Size
18x18
Material
Travertine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0089
Zoro #
G404947144
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
18
Width
18
Thickness
0.5
Size
18x18
Height
0.5

Details

Material
Travertine
Color
Tuscany Classic
Finish
Honed Filled
Weight
13
Application
Floor & Wall
Coverage Area
2.25 Sq. ft

Description

MSI's Tuscany Classic 18 in. x 18 in. Honed-Filled Travertine Wall and Floor Tile features a rustic finishing to present a personalized unique look for your home. This larger tile features beiges and browns with high variations with a honed filled finishing These tiles are designed for various installation options like residential interior floors, commercial and residential walls and backsplash projects NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.