Zoro Homepage

Tuscany Ivory 16 Sq. Ft Pattern Tumbled Travertine Paver Kit

  • Mfr # ZOR-LSC-0120

  • Zoro # G204947061


original price: $1,849.99
19% off
new price: $1,480.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Length
48.03
Width
24.41
Thickness
29.53
Size
24.41x48.03
Material
Travertine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0120
Zoro #
G204947061
UPC #
-
Country of Origin
Turkey

Dimensions

Length
48.03
Width
24.41
Thickness
29.53
Size
24.41x48.03
Height
29.53

Details

Material
Travertine
Color
Tuscany Ivory
Finish
Tumbled
Weight
2400
Application
Floor & Wall
Coverage Area
160 Sq. ft

Description

MSI Tuscany Ivory Pattern Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty to your patio or walkway Ideal for door or outdoor applications, these natural stone pavers are durable and have shades of rich and warm beige that create a subtle visual interest Each kit has a combation of rectangular and square tiles that combe to create a Versailles patternin. With a tumbled finishing, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc. It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products