Zoro Homepage

Tuscany Ivory 16in X 24 Tumbled Travertine Pool Coping

  • Mfr # ZOR-LSC-0193

  • Zoro # G012468079


original price: $74.45
10% off
new price: $66.99
/ea

Key Features

Length
15.98"
Width
24.02"
Thickness
1.97"
Material
Travertine
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0193
Zoro #
G012468079
UPC #
-
Country of Origin
Turkey

Dimensions

Length
15.98"
Width
24.02"
Thickness
1.97"
Height
1.97"

Details

Material
Travertine
Shape
Rectangle
Color
Ivory
Finish
Tumbled
Application
Swimming Pool, Spa Edges, Pathways, Waterfalls

Description

Transform your poolside oasis with our exquisite Tuscany Ivory travertine pool coping. Crafted from stunning Natural travertine sourced from Turkey, each piece showcases warm ivory and creamy beige tones, creating an elegant and timeless pattern. Perfectly designed for durability and style, our Tuscany Ivory pool coping not only enhances the beauty of your pool but also ensures lasting performance in every season. Elevate your outdoor space with the luxurious appeal of travertine and enjoy unparalleled sophistication for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.