Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Tuscany Scabas SAMPLE Brushed Travertine Pool Coping ZOR-LSC-0089-SAM

Tuscany Scabas SAMPLE Brushed Travertine Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0089-SAM
  • Zoro # G705837564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0089-SAM
Zoro #
G705837564
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Tuscany Scabas
Finish
Tumbled
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Tuscany Scabas Pool Copings feature soft creams, shades of gray, and subtle orange hues. These beautiful bull nosed pool Copings have the rustic elegance and texture of Travertine, with all the texture and movement. Available sizes including , Create warm and vitg outdoor spaces with coordinating flagstones, and tiles from MSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.