Zoro Homepage

Tuscany Scabas Sample Square Gold Tumbled Travertine Paver Tile

  • Mfr # ZOR-NS-0103-SAM

  • Zoro # G909980844


product price: $8.59
/ea

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Size
4 x 4 in
Material
Travertine
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0103-SAM
Zoro #
G909980844
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4 in
Width
4 in
Size
4 x 4 in

Details

Material
Travertine
Color
Orange
Finish
TUMBLED
Application
Floor

Description

MSI's Tuscany Scabas Sample Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty into your patio or walkway. Ideal for indoor or outdoor applications, these natural stone pavers are durable and have various shades of gold and yellow that create a subtle visual interest. With a tumbled finish, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.