Tuscany Silver 24in. X 24in. Tumbled Travertine Paver Tile

  • Mfr # ZOR-LSC-0227

  • Zoro # G516035852


original price:  $63.99 , new price: $57.55 , 10 percent off
new price:  $57.55
/ea

Key Features

Width
24.02 in
Thickness
1.18 in
Finish
Tumbled
Material
Travertine
Length
24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0227
Zoro #
G516035852
UPC #
-
Country of Origin
Turkey

Dimensions

Width
24.02 in
Thickness
1.18 in
Length
24.02 in

Details

Finish
Tumbled
Material
Travertine
Shape
Square
Color
Gray-Light

Description

MSI's Tuscany Silver Pavers are natural stone pavers that bring timeless Tuscan beauty to patios, walkways, and other indoor or outdoor spaces. Their durable construction and varying shades create a subtle yet captivating visual appeal, while the tumbled finish provides a rustic, aged look that blends seamlessly with any setting. As a natural stone product, variations in color, shade, and finish are expected, and it is recommended to blend tiles from different boxes during installation for a cohesive appearance. Additionally, natural stones may feature dry seams and pits that are often filled, but the filling may loosen over time, requiring periodic maintenance. To preserve their beauty and longevity, all natural stone pavers should be sealed with a penetrating sealer. Prior to installation, inspect all tiles carefully, as the vendor disclaims any liabilities after installation.


  • Grade 1, first-quality natural travertine tile for floor and wall use
  • Unglazed tumbled finish with a low sheen and high variation in tone
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7%
  • Not frost resistant
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.