This item is Discontinued.

Msi Tuscany Walnut 6 in. x 12 in. Tumbled Travertine Paver Tile ZOR-LSC-0140

Tuscany Walnut 6 in. x 12 in. Tumbled Travertine Paver Tile (Discontinued)

  • Mfr # ZOR-LSC-0140
  • Zoro # G905523878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0140
Zoro #
G905523878
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
6
Thickness
1.13
Size
6x12
Height
1.13

Details

Material
Travertine
Color
Tuscany Walnut
Finish
Tumbled
Weight
7.50
Application
Floor
Package qty
1
Coverage Area
0.5 Sq. ft

Description

MSI Tuscany Walnut 6 in. x 12 in. Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty into your patio or walkway. Ideal for indoor or outdoor applications, these natural stone pavers are durable and have various shades of tan that create a subtle visual interest. With a tumbled finish, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.